Motion
UTR006-004-0-RM060-17

BOSTON GEAR
UTR006-004-0-RM060-17

04:1 Reduction, 4:1 Ratio
MI ITEM #09431232
MFR #UTR006-004-0-RM060-17
List Price$7,745.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR006-004-0-RM060-17

04:1 Reduction, 4:1 Ratio
MI ITEM #09431232
MFR #UTR006-004-0-RM060-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,745.06/each for your price

Overview

Mfr description
UTR006-004-0-RM060-17 PLANETARY GEARBOX

Specifications

  • Ratio
    4:1
  • Actual Ratio
    4:1
  • Country of Origin
    US
  • Reduction
    04:1
  • NEMA / IEC Frame Size
    RM060
  • Case Size
    006
  • Nominal Ratio
    4:1
  • Series
    UTR
  • Manufacturer Catalog Number
    42-314242-K123
  • Manufacturer Upc Number
    781711217733
  • UPC_NO
    781711217733
  • Weight
    2.4948 kg, 5.50 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text