Motion
UTR010-008-0-RM100-52

BOSTON GEAR
UTR010-008-0-RM100-52

8:1 Ratio, 100 mm Input Size
Mi Item #09431251
MFR #UTR010-008-0-RM100-52
Price$17,477.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR010-008-0-RM100-52

8:1 Ratio, 100 mm Input Size
Mi Item #09431251
MFR #UTR010-008-0-RM100-52

Mfr description
UTR010-008-0-RM100-52 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,477.80/each

Specifications

Dimensions

  • Input Size
    100 mm
  • Ratio
    8:1
  • Weight
    11.88 kg, 26.20 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-314254-C443
  • Manufacturer Upc Number
    781711218297
  • Series
    UTR
  • UPC_NO
    781711218297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)