Motion
UTR010-010-0-RM100-80B

BOSTON GEAR
UTR010-010-0-RM100-80B

10:1 Reduction, 10:1 Ratio
Mi Item #09431269
MFR #UTR010-010-0-RM100-80B
Price$17,477.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR010-010-0-RM100-80B

10:1 Reduction, 10:1 Ratio
Mi Item #09431269
MFR #UTR010-010-0-RM100-80B

Mfr description
UTR010-010-0-RM100-80B PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,477.80/each

Specifications

Dimensions

  • Case Size
    010
  • Ratio
    10:1
  • Weight
    11.8841 kg, 26.2 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-314259-8173
  • Manufacturer Upc Number
    781711218570
  • Reduction
    10:1
  • Series
    UTR
  • UPC_NO
    781711218570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)