Motion
UTR010-010-0-RM100-71

BOSTON GEAR
UTR010-010-0-RM100-71

10:1 Reduction, 10:1 Ratio
MI ITEM #09431270
MFR #UTR010-010-0-RM100-71
Your Price$14,072.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR010-010-0-RM100-71

10:1 Reduction, 10:1 Ratio
MI ITEM #09431270
MFR #UTR010-010-0-RM100-71

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14,072.31/each(List $16,886.77)

Overview

Mfr description
UTR010-010-0-RM100-71 PLANETARY GEARBOX

Specifications

  • Ratio
    10:1
  • Country of Origin
    US
  • Reduction
    10:1
  • NEMA / IEC Frame Size
    IEC 71
  • Nominal Ratio
    10:1
  • Series
    UTR
  • Manufacturer Catalog Number
    42-314259-C431
  • Manufacturer Upc Number
    781711218594
  • UPC_NO
    781711218594
  • Weight
    11.8841 kg, 26.20 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text