Motion
UTR075-025-0-RM075-19

BOSTON GEAR
UTR075-025-0-RM075-19

25:1 Reduction, 25:1 Ratio, 19 mm Input Size
Mi Item #09431307
MFR #UTR075-025-0-RM075-19
Price$13,853.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR075-025-0-RM075-19

25:1 Reduction, 25:1 Ratio, 19 mm Input Size
Mi Item #09431307
MFR #UTR075-025-0-RM075-19

Mfr description
UTR075-025-0-RM075-19 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,853.74/each

Specifications

Dimensions

  • Case Size
    075
  • Input Size
    19 mm
  • Ratio
    25:1
  • Weight
    5.0349 kg, 11.1 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-314288-J964
  • Manufacturer Upc Number
    781711219492
  • Reduction
    25:1
  • Series
    UTR
  • UPC_NO
    781711219492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)