Motion
UTR010-028-0-RM100-69

BOSTON GEAR
UTR010-028-0-RM100-69

28:1 Reduction, 28:1 Ratio
Mi Item #09431310
MFR #UTR010-028-0-RM100-69
Price$18,353.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR010-028-0-RM100-69

28:1 Reduction, 28:1 Ratio
Mi Item #09431310
MFR #UTR010-028-0-RM100-69

Mfr description
UTR010-028-0-RM100-69 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,353.09/each

Specifications

Dimensions

  • Case Size
    010
  • Ratio
    28:1
  • Weight
    26.20 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-314294-D359
  • Manufacturer Upc Number
    781711219614
  • Reduction
    28:1
  • Series
    UTR
  • UPC_NO
    781711219614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)