Motion
UTR006-030-0-RM060-343

BOSTON GEAR
UTR006-030-0-RM060-343

30:1 Reduction, 30:1 Ratio
Mi Item #09431318
MFR #UTR006-030-0-RM060-343
Price$9,931.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR006-030-0-RM060-343

30:1 Reduction, 30:1 Ratio
Mi Item #09431318
MFR #UTR006-030-0-RM060-343

Mfr description
UTR006-030-0-RM060-343 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,931.58/each

Specifications

Dimensions

  • Case Size
    030
  • Ratio
    30:1
  • Weight
    2.9937 kg, 6.6 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-314297-J754
  • Manufacturer Upc Number
    781711219737
  • Reduction
    30:1
  • Series
    UTR
  • UPC_NO
    781711219737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)