Motion
UTR014-040-0-RM142-89

BOSTON GEAR
UTR014-040-0-RM142-89

40:1 Reduction, 40:1 Ratio
Mi Item #09431326
MFR #UTR014-040-0-RM142-89
Price$25,717.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR014-040-0-RM142-89

40:1 Reduction, 40:1 Ratio
Mi Item #09431326
MFR #UTR014-040-0-RM142-89

Mfr description
UTR014-040-0-RM142-89 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,717.51/each

Specifications

Dimensions

  • Case Size
    040
  • Ratio
    40:1
  • Weight
    29.03 kg, 64.00 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-314310-D485
  • Manufacturer Upc Number
    781711219966
  • Reduction
    40:1
  • Series
    UTR
  • UPC_NO
    781711219966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)