Motion
UTR014-040-0-RM142-69

BOSTON GEAR
UTR014-040-0-RM142-69

40:1 Reduction, 40:1 Ratio
MI ITEM #09431327
MFR #UTR014-040-0-RM142-69
List Price$24,847.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR014-040-0-RM142-69

40:1 Reduction, 40:1 Ratio
MI ITEM #09431327
MFR #UTR014-040-0-RM142-69

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,847.90/each for your price

Overview

Mfr description
UTR014-040-0-RM142-69 PLANETARY GEARBOX

Specifications

  • Ratio
    40:1
  • Country of Origin
    US
  • Reduction
    40:1
  • NEMA / IEC Frame Size
    142
  • Case Size
    040
  • Nominal Ratio
    40:1
  • Series
    UTR
  • Manufacturer Catalog Number
    42-314310-G368
  • Manufacturer Upc Number
    781711219973
  • UPC_NO
    781711219973
  • Weight
    29.0299 kg, 64.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text