Motion
UTR006-050-0-RM060-17

BOSTON GEAR
UTR006-050-0-RM060-17

50:1 Reduction, 50:1 Ratio
Mi Item #09431331
MFR #UTR006-050-0-RM060-17
Price$9,931.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR006-050-0-RM060-17

50:1 Reduction, 50:1 Ratio
Mi Item #09431331
MFR #UTR006-050-0-RM060-17

Mfr description
UTR006-050-0-RM060-17 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,931.58/each

Specifications

Dimensions

  • Case Size
    006
  • Ratio
    50:1
  • Weight
    6.6 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-314312-K293
  • Manufacturer Upc Number
    781711220047
  • Reduction
    50:1
  • Series
    UTR
  • UPC_NO
    781711220047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)