Motion
UTR090-005-0-RM075-40

BOSTON GEAR
UTR090-005-0-RM075-40

05:1 Reduction, 5:1 Ratio
Mi Item #09431343
MFR #UTR090-005-0-RM075-40
Price$11,637.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR090-005-0-RM075-40

05:1 Reduction, 5:1 Ratio
Mi Item #09431343
MFR #UTR090-005-0-RM075-40

Mfr description
UTR090-005-0-RM075-40 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,637.68/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    5:1
  • Weight
    10.00 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-319512-E801
  • Manufacturer Upc Number
    781711221235
  • Reduction
    05:1
  • Series
    UTR
  • UPC_NO
    781711221235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)