Motion
HFWC721-200-B5-H-P19

BOSTON GEAR
HFWC721-200-B5-H-P19

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size
MI ITEM #09431929
MFR #HFWC721-200-B5-H-P19
List Price$5,184.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC721-200-B5-H-P19

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size
MI ITEM #09431929
MFR #HFWC721-200-B5-H-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,184.93/each for your price

Overview

Mfr description
HFWC721-200-B5-H-P19 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    24050-OLD
  • UPC_NO
    781711240502
  • Weight
    37.1 lbs, 16.828 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text