Motion
HRF718-25-B5-H-P16

BOSTON GEAR
HRF718-25-B5-H-P16

HRF718 S/R Red. 25:1 Ratio, No Base, Hollow Assy
Mi Item #09433222
MFR #HRF718-25-B5-H-P16
Price$2,716.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF718-25-B5-H-P16

HRF718 S/R Red. 25:1 Ratio, No Base, Hollow Assy
Mi Item #09433222
MFR #HRF718-25-B5-H-P16

Mfr description
HRF718-25-B5-H-P16 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,716.99/each

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Output Size
    1.0000 in
  • Ratio
    25:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    781711453216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)