Specifications
Dimensions
- Case Size718
- Center Distance1.7500 in
- Input Size0.6250 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size56C
- Nominal Ratio50:1
- Output Size0.8750 in
- Ratio50:1
- Weight19.1 lbs, 8.66 kg
Details
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationNo Lube
- Manufacturer Catalog Number45421
- Mounting TypeNo Base
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeStainless BostKleen Paint
- ReductionSingle Reduction
- SeriesF700