Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.6250 in
- NEMA / IEC Frame Size56C
- Output Size0.8750 in
- Ratio5:1
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationNo Lube
- Mounting TypeNo Base
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeStainless BostKleen Paint
- ReductionSingle Reduction
- SeriesF700
Overview
Mfr description
SBKCF718-5P-B5-GS WASHDOWN WORM SPEED