Motion
YD20-3/4

BOSTON GEAR
YD20-3/4

External Tooth Spur Gear - 12 DP, 20 ° PA, 20 Teeth, 1.0000 in Face, 3/4 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #09433429
MFR #YD20-3/4
Price$137.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YD20-3/4

External Tooth Spur Gear - 12 DP, 20 ° PA, 20 Teeth, 1.0000 in Face, 3/4 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #09433429
MFR #YD20-3/4

Mfr description
YD20-3/4 STEEL SPUR GEAR C
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.29/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Hub Diameter
    1.3200 in | 33.52 mm
  • Hub Projection
    0.6250 in | 15.87 mm
  • Keyway Size
    3/16 in
  • Outside Diameter
    1.8330 in
  • Overall Width
    1.6250 in
  • Pitch Diameter
    1.6670 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    YD20-3/4
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 deg to Keyway
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711461648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)