Motion
YF18-3/4

BOSTON GEAR
YF18-3/4

External Tooth Spur Gear - 10 DP, 20 ° PA, 18 Teeth, 1.2500 in Face, 3/4 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #09433432
MFR #YF18-3/4
Price$196.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YF18-3/4

External Tooth Spur Gear - 10 DP, 20 ° PA, 18 Teeth, 1.2500 in Face, 3/4 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #09433432
MFR #YF18-3/4

Mfr description
YF18-3/4 STEEL SPUR GEAR B
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.19/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Hub Diameter
    1.4200 in | 36.06 mm
  • Hub Projection
    0.6200 in | 15.74 mm
  • Keyway Size
    3/16 in
  • Outside Diameter
    2.0000 in
  • Pitch Diameter
    1.8000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    781711461778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)