Motion
YH15-7/8

BOSTON GEAR
YH15-7/8

External Tooth Spur Gear - 8 DP, 20 ° PA, 15 Teeth, 1.5000 in Face, 7/8 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #09433433
MFR #YH15-7/8
Price$271.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YH15-7/8

External Tooth Spur Gear - 8 DP, 20 ° PA, 15 Teeth, 1.5000 in Face, 7/8 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #09433433
MFR #YH15-7/8

Mfr description
YH15-7/8 STEEL SPUR GEAR A
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.16/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Hub Diameter
    1.4300 in | 36.32 mm
  • Hub Projection
    0.7500 in | 19.05 mm
  • Outside Diameter
    2.1250 in
  • Overall Width
    2.3750 in | 60.32 mm
  • Pitch Diameter
    1.8750 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • Tooth Type
    Straight
  • UPC_NO
    781711461907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)