Motion
YJ21-1 1/8

BOSTON GEAR
YJ21-1 1/8

Spur Gear, 6 DP, 20 PA, 21 Teeth, Steel
MI ITEM #09433443
MFR #YJ21-1 1/8
List Price$442.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YJ21-1 1/8

Spur Gear, 6 DP, 20 PA, 21 Teeth, Steel
MI ITEM #09433443
MFR #YJ21-1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$442.13/each for your price

Overview

Mfr description
YJ21-1 1/8 STEEL SPUR GEAR A
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    20 °
  • Face Width
    2.0000 in
  • Number Of Teeth
    21
  • Bore Diameter
    1.1250 in
  • Material
    Steel
  • Pitch Diameter
    3.5000 in
  • UPC_NO
    781711462218
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text