Specifications
Dimensions
- Case Size713
- Center Distance1.3300 in
- Input Size0.6250 in
- Manufacturer Reducer Size713
- NEMA / IEC Frame Size56C
- Nominal Ratio10:1
- Output Size0.6250 in
- Ratio10:1
- Weight13.1 lbs, 5.94 kg
Details
- Bushing KitKit B5
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationNo Lube
- Manufacturer Catalog Number46323-OLD
- Mounting TypeNo Base
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesF700
- Standard Base KitKit B5