Motion
RF760-40F-B11-H

BOSTON GEAR
RF760-40F-B11-H

RF760 S/R Red. 40:1 Ratio, No Base, "H" Assy
MI ITEM #09433592
MFR #RF760-40F-B11-H
List Price$14,834.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF760-40F-B11-H

RF760 S/R Red. 40:1 Ratio, No Base, "H" Assy
MI ITEM #09433592
MFR #RF760-40F-B11-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,834.88/each for your price

Overview

Mfr description
RF760-40F-B11-H WORM SPEED REDUCER

Specifications

  • Center Distance
    6.00 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Input Type
    C-Face Coupling
  • Input Size
    1.3750 in
  • Output Type
    Solid
  • Output Size
    2.2500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    210TC/250UC
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • UPC_NO
    781711468340
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought