Motion
MCB1822
Plain Sleeve & Flanged Bearing - 28.58 mm, 1.1250 in ID, 35.5000 mm OD, 13.0000 in Length, Cast Bronze Material
Mi Item #09433665
MFR #MCB1822
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 28.58 mm, 1.1250 in ID, 35.5000 mm OD, 13.0000 in Length, Cast Bronze Material
Mi Item #09433665
MFR #MCB1822

Mfr description
MCB1822 B-N-B CORDED BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.1250 in
  • Maximum P Value
    20.684 N/mm^2;3000 psi
  • Outside Diameter  
    35.5000 mm
  • Overall Length  
    13.0000 in
  • Overall Thickness
    0.1250 in
  • Recommended Shaft Size
    1.1250 in
  • Thickness
    0.1275 in, 3.24 mm
  • Weight
    2.25 lbs, 1.021 kg

Details

  • Bearing Material
    Bronze
  • Bushing Material
    Cored
  • Description
    Bearing, Bar, Cored, 660 Cast Bronze
  • Finish Coating
    Plain
  • Groove Type
    Plain
  • Group & Class
    Cast Bronze
  • Manufacturer Catalog Number
    MCB1822
  • Manufacturer Upc Number
    781711476475
  • Material
    Cast Bronze
  • Material Specification
    SAE 660
  • Max Pressure
    20.684 MPa, 3000 psi
  • Max PV Dry (psi x fpm)
    75000
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Bear-N-Bronz
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781711476475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)