Motion
MCB128144

BOSTON GEAR
MCB128144

Plain Sleeve & Flanged Bearing - 203.20 mm, 8.0000 in ID, 9.0000 in OD, 13.0000 in Length, Cast Bronze Material
MI ITEM #09433683
MFR #MCB128144
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
MCB128144

Plain Sleeve & Flanged Bearing - 203.20 mm, 8.0000 in ID, 9.0000 in OD, 13.0000 in Length, Cast Bronze Material
MI ITEM #09433683
MFR #MCB128144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in, 203.20 mm
  • Inside Diameter
    8.0000 in
  • Maximum P Value
    3000 psi
  • Outside Diameter  
    9.0000 in
  • Overall Length  
    13.0000 in
  • Overall Thickness
    0.5000 in
  • Thickness
    0.5000 in, 12.70 mm
  • Weight
    61.000 lbs, 27.669 kg

Details

  • Bearing Material
    Cast Bronze
  • Bushing Material
    Cored
  • Description
    Bearing, Bar, Cored, 660 Cast Bronze
  • Finish Coating
    Plain
  • Groove Type
    Plain
  • Group & Class
    Cast Bronze
  • Manufacturer Catalog Number
    MCB128144
  • Manufacturer Upc Number
    781711476840
  • Material
    660 Cast Bronze
  • Material Specification
    SAE 660
  • Max Pressure
    3000 psi
  • Max PV Dry (psi x fpm)
    75000
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Bear-N-Bronz
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781711476840

Overview

Mfr description
MCB128144 B-N-B CORDED BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought