Motion
CMHDL-4
CMHDL - Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, Maintenance Free/Self-Lubricating
Mi Item #09433776
MFR #CMHDL-4
Price$84.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMHDL - Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, Maintenance Free/Self-Lubricating
Mi Item #09433776
MFR #CMHDL-4

Mfr description
CMHDL-4 ROD END BRG. LH THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.79/each

Specifications

Details

  • Product Type
    Spherical Rod Ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)