1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HFWA726-300-B5-H-P20
HFWA726 D/R Red. 300:1 Ratio, No Base, Hollow Assy
MI ITEM #
09433889
MFR #
HFWA726-300-B5-H-P20
Price
$6,069.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR HFWA726-300-B5-H-P20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HFWA726-300-B5-H-P20
HFWA726 D/R Red. 300:1 Ratio, No Base, Hollow Assy
MI ITEM #
09433889
MFR #
HFWA726-300-B5-H-P20
Mfr description
HFWA726-300-B5-H-P20 WORM SPEED REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,069
.70
/each
Add to Cart
Specifications
Dimensions
Center Distance
2.62 in
Output Size
1.2500 in
Ratio
300:1
Details
Input Type
C-Face Quill
Output Type
Hollow
Series
700
UPC_NO
781711495452
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items