Motion
HFWC726-100-B5-H-P24

BOSTON GEAR
HFWC726-100-B5-H-P24

HFWC726 D/R Red. 100:1 Ratio, No Base, Hollow Assy
Mi Item #09433891
MFR #HFWC726-100-B5-H-P24
Price$6,069.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC726-100-B5-H-P24

HFWC726 D/R Red. 100:1 Ratio, No Base, Hollow Assy
Mi Item #09433891
MFR #HFWC726-100-B5-H-P24

Mfr description
HFWC726-100-B5-H-P24 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,069.70/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Output Size
    1.5000 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    781711495490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)