Motion
RFWC738-300E-B7-G

BOSTON GEAR
RFWC738-300E-B7-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output, 180 Frame
MI ITEM #09433903
MFR #RFWC738-300E-B7-G
Price$10,030.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC738-300E-B7-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output, 180 Frame
MI ITEM #09433903
MFR #RFWC738-300E-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,030.51/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    115.1 lbs, 52.21 kg

Details

  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    49583
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
RFWC738-300E-B7-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought