Motion
HRF726-30-B7-H-P20

BOSTON GEAR
HRF726-30-B7-H-P20

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.62 in Center Distance, C-Face Coupling Input, Hollow Output, 1.2500 in Output Size, 56C Frame
Mi Item #09433926
MFR #HRF726-30-B7-H-P20
Price$5,350.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF726-30-B7-H-P20

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.62 in Center Distance, C-Face Coupling Input, Hollow Output, 1.2500 in Output Size, 56C Frame
Mi Item #09433926
MFR #HRF726-30-B7-H-P20

Mfr description
HRF726-30-B7-H-P20 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,350.98/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.62 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    1.2500 in
  • Ratio
    30:1
  • Weight
    57.1 lbs, 25.9 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    49625
  • Mounting Type
    Flange Mount
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
  • UPC_NO
    781711496251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)