Motion
GSS481Y-P

BOSTON GEAR
GSS481Y-P

Bevel Gear - 20 ° Pressure Angle, 16 Teeth, Plain Bore, 0.1400 in Face Width
Mi Item #09433954
MFR #GSS481Y-P
Price$165.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
GSS481Y-P

Bevel Gear - 20 ° Pressure Angle, 16 Teeth, Plain Bore, 0.1400 in Face Width
Mi Item #09433954
MFR #GSS481Y-P

Mfr description
GSS481Y-P BEVEL PINION SST32P16T B
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.98/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    32
  • Face Width
    0.1400 in
  • Hub Diameter
    0.3800 in | 9.65 mm
  • Hub Projection
    0.1700 in | 4.31 mm
  • Mounting Distance
    0.7190 in
  • Outside Diameter
    0.5400 in
  • Pitch Diameter
    0.5000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Bevel Gear
  • Hub Type
    With Hub
  • Material
    Stainless Steel
  • Mating Gear
    GSS481Y-G
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Tooth Type
    Coniflex
  • UPC_NO
    781711499924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)