Motion
WA726-1800-H

BOSTON GEAR
WA726-1800-H

WA726 D/R Red. 1800:1 Ratio, No Base, "H" Assy
MI ITEM #09434019
MFR #WA726-1800-H
Price$4,445.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA726-1800-H

WA726 D/R Red. 1800:1 Ratio, No Base, "H" Assy
MI ITEM #09434019
MFR #WA726-1800-H

Mfr description
WA726-1800-H WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,445.62/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Output Size
    1.1250 in
  • Ratio
    1800:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711506882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)