Motion
FWC738-200E-B7-J

BOSTON GEAR
FWC738-200E-B7-J

200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09434027
MFR #FWC738-200E-B7-J
List Price$7,859.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC738-200E-B7-J

200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09434027
MFR #FWC738-200E-B7-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,859.82/each for your price

Overview

Mfr description
FWC738-200E-B7-J WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    50777
  • Weight
    100.1 lbs, 45.405 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text