Motion
F732-50F-B7-G

BOSTON GEAR
F732-50F-B7-G

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.25 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size
Mi Item #09434277
MFR #F732-50F-B7-G
Price$4,390.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F732-50F-B7-G

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.25 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size
Mi Item #09434277
MFR #F732-50F-B7-G

Mfr description
F7732-50E-B7-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,390.47/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.25 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    50:1
  • Output Size
    1.3750 in
  • Ratio
    50:1
  • Weight
    66.1 lbs, 29.98 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    53366-OLD
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7
  • UPC_NO
    781711533666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)