Overview
Mfr description
732-10F-H WORM SPEED REDUCER
Specifications
- Center Distance3.25 in
- ReductionSingle Reduction
- Ratio10:1
- Input TypeSolid Shaft
- Input Size0.8750 in
- Output TypeSolid
- Output Size1.3750 in
- Output DirectionDouble
- NEMA / IEC Frame Size56C
- Housing MaterialCast Iron
- Series700
- Manufacturer Reducer Size732
- Mounting TypeNo Base
- Manufacturer Catalog Number732-10F-H
- UPC_NO781711533901
- Weight60.10 lbs
- Input StyleC-Face Quill
- LubricationNo Lube
- Nominal Ratio10:1
- Paint TypeGray Paint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data