Specifications
Dimensions
- Case Size732
- Center Distance3.25 in
- Input Size0.8750 in
- Manufacturer Reducer Size732
- Nominal Ratio20:1
- Output Size1.3750 in
- Ratio20:1
- Weight66.1 lbs
Details
- Case IncludedYes
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- LubricationNo Lube
- Manufacturer Catalog Number53397-OLD
- Mounting TypeNo Base
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- Series700
- UPC_NO781711533970
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)