Motion
RF732-20F-B9-G

BOSTON GEAR
RF732-20F-B9-G

RF732 S/R Red. 20:1 Ratio, No Base, "G" Assy
MI ITEM #09434315
MFR #RF732-20F-B9-G
Price$7,296.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF732-20F-B9-G

RF732 S/R Red. 20:1 Ratio, No Base, "G" Assy
MI ITEM #09434315
MFR #RF732-20F-B9-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,296.24/each

Specifications

Dimensions

  • Center Distance
    3.25 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    1.3750 in
  • Ratio
    20:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711534274

Overview

Mfr description
RF732-20F-B9-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought