Motion
YPB4840
External Tooth Spur Gear - 48 DP, 20 ° PA, 40 Teeth, 0.1250 in Face, 3/16 in Bore, Finished w/ Keyway & 1 SS, Material: Molded Delrin | Brass
Mi Item #09434472
MFR #YPB4840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 48 DP, 20 ° PA, 40 Teeth, 0.1250 in Face, 3/16 in Bore, Finished w/ Keyway & 1 SS, Material: Molded Delrin | Brass
Mi Item #09434472
MFR #YPB4840

Mfr description
YPB4840 PLASTIC SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    48
  • Face Width
    0.1250 in
  • Hub Diameter
    0.5500 in | 13.97 mm
  • Hub Projection
    0.2500 in | 6.35 mm
  • Outside Diameter
    0.8750 in
  • Overall Width
    0.3750 in | 9.52 mm
  • Pitch Diameter
    0.8330 in
  • Pressure Angle
    20 °
  • Set Screw Size
    #10-32

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Material
    Brass
  • Number Of Teeth
    40
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • Tooth Type
    Straight
  • UPC_NO
    781711539644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)