Motion
RFWA713-1200-B5-G

BOSTON GEAR
RFWA713-1200-B5-G

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 1.33 in Center Distance, C-Face Coupling Input, Solid Output, 0.6250 in Output Size
MI ITEM #09434586
MFR #RFWA713-1200-B5-G
Price$4,288.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA713-1200-B5-G

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 1.33 in Center Distance, C-Face Coupling Input, Solid Output, 0.6250 in Output Size
MI ITEM #09434586
MFR #RFWA713-1200-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,288.05/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.33 in
  • Manufacturer Reducer Size
    713
  • Output Size
    0.6250 in
  • Ratio
    1200:1
  • Weight
    23.1 lbs, 10.48 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    54957
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711549575

Overview

Mfr description
RFWA713-1200-B5-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought