Motion
RFWC713-400-B5-G

BOSTON GEAR
RFWC713-400-B5-G

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.33 in Center Distance, C-Face Coupling Input, Solid Output, 0.6250 in Output Size
MI ITEM #09434591
MFR #RFWC713-400-B5-G
List Price$4,142.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC713-400-B5-G

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.33 in Center Distance, C-Face Coupling Input, Solid Output, 0.6250 in Output Size
MI ITEM #09434591
MFR #RFWC713-400-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,142.62/each for your price

Overview

Mfr description
RFWC713-400-B5-G WORM SPEED REDUCER

Specifications

  • Center Distance
    1.33 in
  • Ratio
    400:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Series
    700
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    54962
  • UPC_NO
    781711549629
  • Weight
    23.1 lbs, 10.48 kg
  • Nominal Ratio
    40:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought