Motion
RFWA718-300-B5-G

BOSTON GEAR
RFWA718-300-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.75 in Center Distance, C-Face Coupling Input, Solid Output, 0.8750 in Output Size
MI ITEM #09434598
MFR #RFWA718-300-B5-G
Price$4,580.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA718-300-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.75 in Center Distance, C-Face Coupling Input, Solid Output, 0.8750 in Output Size
MI ITEM #09434598
MFR #RFWA718-300-B5-G

Mfr description
RFWA718-300-B5-G WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,580.15/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.75 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    300:1
  • Output Size
    0.8750 in
  • Ratio
    300:1
  • Weight
    34.1 lbs, 15.468 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    54969
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711549698

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)