Motion
RFWC718-400-B5-G

BOSTON GEAR
RFWC718-400-B5-G

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.75 in Center Distance, C-Face Coupling Input, Solid Output, 0.8750 in Output Size
MI ITEM #09434603
MFR #RFWC718-400-B5-G
List Price$4,580.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC718-400-B5-G

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.75 in Center Distance, C-Face Coupling Input, Solid Output, 0.8750 in Output Size
MI ITEM #09434603
MFR #RFWC718-400-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,580.15/each for your price

Overview

Mfr description
RFWC718-400-B5-G WORM SPEED REDUCER

Specifications

  • Center Distance
    1.75 in
  • Ratio
    400:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    54978
  • UPC_NO
    781711549780
  • Weight
    34.1 lbs
  • Nominal Ratio
    40:1
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought