Motion
QC715-5-B7-H

BOSTON GEAR
QC715-5-B7-H

qc715 S/R Red, 5:1 Ratio, No Base, "H" Assy
MI ITEM #09434635
MFR #QC715-5-B7-H
List Price$1,753.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC715-5-B7-H

qc715 S/R Red, 5:1 Ratio, No Base, "H" Assy
MI ITEM #09434635
MFR #QC715-5-B7-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,753.77/each for your price

Overview

Mfr description
QC715-5-B7-H WORM SPEED REDUCER

Specifications

  • Center Distance
    1.54 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Input Type
    C-Face Coupling
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • UPC_NO
    781711553046
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text