Motion
QC738-10E-B11-H

BOSTON GEAR
QC738-10E-B11-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, 1.3750 in Input Size, Solid Output, 1.6250 in Output Size, Double Output, 210TC/250UC Frame
Mi Item #09435003
MFR #QC738-10E-B11-H
Price$7,356.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC738-10E-B11-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, 1.3750 in Input Size, Solid Output, 1.6250 in Output Size, Double Output, 210TC/250UC Frame
Mi Item #09435003
MFR #QC738-10E-B11-H

Mfr description
QC738-10E-B11-H WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,356.84/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    1.3750 in
  • NEMA / IEC Frame Size
    210TC/250UC
  • Output Size
    1.6250 in
  • Ratio
    10:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quick Connect
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    QC700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)