Motion
QC738-10F-B11-J

BOSTON GEAR
QC738-10F-B11-J

qc738 S/R Red, 10:1 Ratio, No Base, "J" Assy
Mi Item #09435007
MFR #QC738-10F-B11-J
Price$7,423.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC738-10F-B11-J

qc738 S/R Red, 10:1 Ratio, No Base, "J" Assy
Mi Item #09435007
MFR #QC738-10F-B11-J

Mfr description
QC738-10F-B11-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,423.50/each

Specifications

Dimensions

  • Center Distance
    3.75 in
  • Input Size
    1.3750 in
  • NEMA / IEC Frame Size
    210TC/250UC
  • Output Size
    1.6250 in
  • Ratio
    10:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711574584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)