1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HRF724-20-B7-H-P20
HRF724 S/R Red. 20:1 Ratio, No Base, Hollow Assy
MI ITEM #
09435248
MFR #
HRF724-20-B7-H-P20
Your Price
$3,798.30
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR HRF724-20-B7-H-P20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HRF724-20-B7-H-P20
HRF724 S/R Red. 20:1 Ratio, No Base, Hollow Assy
MI ITEM #
09435248
MFR #
HRF724-20-B7-H-P20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,798.30
/each
(List
$4,368.05
)
Qty
Add to Cart
Overview
Mfr description
HRF724-20-B7-H-P20 WORM SPEED REDUCER
Specifications
Center Distance
2.38 in
Ratio
20:1
Input Type
C-Face Coupling
Output Type
Hollow
Output Size
1.2500 in
Series
700
UPC_NO
781711605356
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data