Motion
RF730-25-B9-H

BOSTON GEAR
RF730-25-B9-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 25:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 180TC/210C Frame
Mi Item #09435285
MFR #RF730-25-B9-H
Price$5,908.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF730-25-B9-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 25:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 180TC/210C Frame
Mi Item #09435285
MFR #RF730-25-B9-H

Mfr description
RF730-25-B9-H SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,908.63/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    1.2500 in
  • Ratio
    25:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    RF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)