Motion
WA730-1800-G

BOSTON GEAR
WA730-1800-G

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.00 in Center Distance, Solid Shaft Input, Solid Output, 1.2500 in Output Size
MI ITEM #09435321
MFR #WA730-1800-G
List Price$5,285.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA730-1800-G

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.00 in Center Distance, Solid Shaft Input, Solid Output, 1.2500 in Output Size
MI ITEM #09435321
MFR #WA730-1800-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,285.53/each for your price

Overview

Mfr description
WA730-1800-G WORM SPEED REDUCER

Specifications

  • Center Distance
    3.00 in
  • Ratio
    1800:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Series
    700
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    60798-OLD
  • UPC_NO
    781711607985
  • Weight
    72.1 lbs, 32.704 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought