Motion
FWA730-150-B7-G

BOSTON GEAR
FWA730-150-B7-G

150:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, Left Hand Output
MI ITEM #09435366
MFR #FWA730-150-B7-G
List Price$4,954.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA730-150-B7-G

150:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, Left Hand Output
MI ITEM #09435366
MFR #FWA730-150-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,954.66/each for your price

Overview

Mfr description
FWA730-150-B7-G WORM SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    150:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text