Motion
BRG 6305-Z STD CL

BOSTON GEAR
BRG 6305-Z STD CL

Radial/deep Groove Ball Bearing - Straight Bore, Double Shielded
Mi Item #09435631
MFR #BRG 6305-Z STD CL
Price$405.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BRG 6305-Z STD CL

Radial/deep Groove Ball Bearing - Straight Bore, Double Shielded
Mi Item #09435631
MFR #BRG 6305-Z STD CL

Mfr description
BRG 6305-Z STD CL BRG 6305-Z STD CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.26/each

Specifications

Dimensions

  • Weight
    5.0 lbs, 2.268 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)