Specifications
Details
- ActuationDouble Acting
- Body MaterialAluminum
- Bracket 1Side Tapped
- Cushion TypeAdjustable at Both Ends
- Mounting TypeSide Tapped
- Product TypeRound Body Non-Repairable Air Cylinders
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)