Motion
E25-06NC1-1030

BOSTON GEAR
E25-06NC1-1030

E25-06NC1-1030
Mi Item #09435926
MFR #E25-06NC1-1030
Price$434.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
E25-06NC1-1030

E25-06NC1-1030
Mi Item #09435926
MFR #E25-06NC1-1030

Mfr description
E25-06NC1-1030 DSP CYL 9/16 X 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.12/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Rod Size / Thread
    1/2-20 UNF

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Type
    Tie-Rod
  • Bracket 1
    Side Tapped
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    NC1
  • Magnet
    Without Magnet
  • Mounting Type
    Side Tapped
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    E
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)